Chromatography Columns, Plain, ChemScience
Chromatography Column, Plain, Teflon® Stopcock, Preparative, Glass, 73.00 mm, 203 mm, 80 mm, 2 mm
Catalog # CA10204-564
Supplier: CHEM SCIENCE INC CA
Supplier #: CS-C0368020
Jump to:
Product Details & Documents
These columns have a Teflon® stopcock and a reinforced beaded top.
Specifications
- Column Format:Preparative
- Ext.Ø:80 mm
- Ø int.:73.00 mm
- Description:Chromatography Column, Plain, Teflon® Stopcock
- Length:203 mm
- Column hardware:Glass
- Stopcock size:2 mm



