Chromatography Columns, Plain, ChemScience
Chromatography Column, Plain, Teflon® Stopcock, Preparative, Glass, 53.00 mm, 457 mm, 60 mm, 2 mm
Catalog # CA10204-560
Supplier: CHEM SCIENCE INC CA
Supplier #: CS-C0366040
Jump to:
Product Details & Documents
These columns have a Teflon® stopcock and a reinforced beaded top.
Specifications
- Column Format:Preparative
- Ext.Ø:60 mm
- Ø int.:53.00 mm
- Description:Chromatography Column, Plain, Teflon® Stopcock
- Length:457 mm
- Column hardware:Glass
- Stopcock size:2 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



