Chromatography Columns, Plain, ChemScience
Chromatography Column, Plain, Teflon® Stopcock, Preparative, Glass, 40.00 mm, 305 mm, 46 mm, 2 mm
Catalog # CA10204-550
Supplier: CHEM SCIENCE INC CA
Supplier #: CS-C0364630
Jump to:
Product Details & Documents
These columns have a Teflon® stopcock and a reinforced beaded top.
Specifications
- Column Format:Preparative
- Ext.Ø:46 mm
- Ø int.:40.00 mm
- Description:Chromatography Column, Plain, Teflon® Stopcock
- Length:305 mm
- Column hardware:Glass
- Stopcock size:2 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



