Schlenk Tubes, Modified, ChemScience
200 ml, Flask Modified Schlenk Tube, 14/20, PTFE
Catalog # CA10204-452
Supplier: CHEM SCIENCE INC CA
Supplier #: CS-F0901200
Jump to:
Product Details & Documents
Choice of either 2 mm glass stopcock, 2 mm Teflon® stopcock or 0 to 4 mm high vacuum valve.
Specifications
- Capacity:200 ml
- Description:Flask Modified Schlenk Tube
- [ST] joint size:14/20
- Stopcock type:PTFE



