Stopcocks, PTFE, Four Way, Chemscience
Stopcock, PTFE, four way, 10 mm, 4 mm, 17.35/50
Catalog # CA10202-994
Supplier: CHEM SCIENCE INC CA
Supplier #: CS-S0711754
Jump to:
Product Details & Documents
A 1:5 taper PTFE plug having double 'V', 90° bores to connect opposite sets of adjacent rams.
Configuration of stopcock allows it to be used in a system to obtain reversal of flow.
Specifications
- Description:Stopcock, PTFE, four way
- Stem O.D.:10 mm
- Bore size:4 mm
- Plug size:17.35/50



