Stopcocks, PTFE, Four Way, Chemscience
Stopcock, PTFE, four way, 12 mm, 6 mm, 17.35/50
Catalog # CA10202-990
Supplier: CHEM SCIENCE INC CA
Supplier #: CS-S0701756
Jump to:
Product Details & Documents
A 1:5 taper PTFE plug having double 'V', 90° bores to connect opposite sets of adjacent rams.
Configuration of stopcock allows it to be used in a system to obtain reversal of flow.
Specifications
- Description:Stopcock, PTFE, four way
- Stem O.D.:12 mm
- Bore size:6 mm
- Plug size:17.35/50



