Stopcocks, PTFE, Four Way, Chemscience
Stopcock, PTFE, four way, 8 mm, 2 mm, 12.6/40
CA10202-986
: CS-S0701240
A 1:5 taper PTFE plug having double 'V', 90° bores to connect opposite sets of adjacent rams.
Configuration of stopcock allows it to be used in a system to obtain reversal of flow.
- Description:Stopcock, PTFE, four way
- Stem O.D.:8 mm
- Bore size:2 mm
- Plug size:12.6/40
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



