Order Entry
Canada
Orders LinkContactUsLinkComponent
Stopcocks, PTFE, Four Way, Chemscience

Stopcocks, PTFE, Four Way, Chemscience

Stopcock, PTFE, four way, 16 mm, 8 mm, 25/65
Catalog # CA10202-982
Supplier:   CHEM SCIENCE INC CA
Supplier #:  CS-S0342565
Stopcocks, PTFE, Four Way, Chemscience
Catalog # CA10202-982
Stopcocks, PTFE, Four Way, Chemscience
Stopcocks, PTFE, Four Way, Chemscience

Stopcock, PTFE, four way, 16 mm, 8 mm, 25/65

Price
$468.32
Log in for availability
Case of 1
Product Details & Documents

A 1:5 taper PTFE plug having double 'V', 90° bores to connect opposite sets of adjacent rams.

Configuration of stopcock allows it to be used in a system to obtain reversal of flow.

Specifications
  • Description:
    Stopcock, PTFE, four way
  • Stem O.D.:
    16 mm
  • Bore size:
    8 mm
  • Plug size:
    25/65
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.