Order Entry
Canada
Orders LinkContactUsLinkComponent
 

Stopcocks, PTFE, 120° Bore, Chemscience

Stopcock, PTFE, 120° bore, 10 mm, 4 mm, 16/35
  CA10202-976
 :  CS-S0411635
Stopcocks, PTFE, 120° Bore, Chemscience
  CA10202-976
Stopcocks, PTFE, 120° Bore, Chemscience
Stopcocks, PTFE, 120° Bore, Chemscience

Stopcock, PTFE, 120° bore, 10 mm, 4 mm, 16/35

 
$258.73
   
Case of 1
 

A 1:5 taper PTFE stopcock with three sidearms sealed 120° apart.

Plug has a bore to allow connection of any two arms at once.

 
  • Description:
    Stopcock, PTFE, 120° bore
  • Stem O.D.:
    10 mm
  • Bore size:
    4 mm
  • Plug size:
    16/35