Order Entry
Canada
Orders LinkContactUsLinkComponent
Stopcocks, PTFE, 120° Bore, Chemscience

Stopcocks, PTFE, 120° Bore, Chemscience

Stopcock, PTFE, 120° bore, 8 mm, 2 mm, 15.2/30
Catalog # CA10202-974
Supplier:   CHEM SCIENCE INC CA
Supplier #:  CS-S0411530
Stopcocks, PTFE, 120° Bore, Chemscience
Catalog # CA10202-974
Stopcocks, PTFE, 120° Bore, Chemscience
Stopcocks, PTFE, 120° Bore, Chemscience

Stopcock, PTFE, 120° bore, 8 mm, 2 mm, 15.2/30

Price
$224.65
Log in for availability
Case of 1
Product Details & Documents

A 1:5 taper PTFE stopcock with three sidearms sealed 120° apart.

Plug has a bore to allow connection of any two arms at once.

Specifications
  • Description:
    Stopcock, PTFE, 120° bore
  • Stem O.D.:
    8 mm
  • Bore size:
    2 mm
  • Plug size:
    15.2/30