Stopcocks, 1:5 PTFE, T-Bore, Chemscience
Stopcock, 1:5 PTFE, T-bore, 10 mm, 4 mm, 16/35
Catalog # CA10202-968
Supplier: CHEM SCIENCE INC CA
: CS-S0161635
Jump to:
Product Details & Documents
Stopcock with three stems sealed 90° apart.
PTFE plug has a "T" shape bore to connect any two or all three stems.
Specifications
- Description:Stopcock, 1:5 PTFE, T-bore
- Stem O.D.:10 mm
- Bore size:4 mm
- Plug size:16/35



