Stopcocks, 1:5 PTFE, T-Bore, Chemscience
Stopcock, 1:5 PTFE, T-bore, 8 mm, 2 mm, 15.2/30
Catalog # CA10202-966
Supplier: CHEM SCIENCE INC CA
Supplier #: CS-S0161530
Jump to:
Product Details & Documents
Stopcock with three stems sealed 90° apart.
PTFE plug has a "T" shape bore to connect any two or all three stems.
Specifications
- Description:Stopcock, 1:5 PTFE, T-bore
- Stem O.D.:8 mm
- Bore size:2 mm
- Plug size:15.2/30



