Order Entry
Canada
Orders LinkContactUsLinkComponent
Schlenk Tubes, Modified, ChemScience

Schlenk Tubes, Modified, ChemScience

100 ml, Flask Modified Schlenk Tube, 14/20, Glass
Catalog # CA10202-290
Supplier:   CHEM SCIENCE INC CA
Supplier #:  CS-F0901100G
Schlenk Tubes, Modified, ChemScience
Catalog # CA10202-290
Schlenk Tubes, Modified, ChemScience
Schlenk Tubes, Modified, ChemScience

100 ml, Flask Modified Schlenk Tube, 14/20, Glass

Price
$162.63
Log in for availability
Case of 1
Product Details & Documents

Choice of either 2 mm glass stopcock, 2 mm Teflon® stopcock or 0 to 4 mm high vacuum valve.

Specifications
  • Capacity:
    100 ml
  • Description:
    Flask Modified Schlenk Tube
  • [ST] joint size:
    14/20
  • Stopcock type:
    Glass
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.