Chromatography Columns, Modified, ChemScience
Chromatography Column, Modified, Preparative, Glass, 60.00 mm, 400 mm, 60 mm, 24/40
Catalog # CA10201-222
Supplier: CHEM SCIENCE INC CA
Supplier #: CS-F0236040M
Jump to:
Product Details & Documents
These short columns with lower 24/40 joint have a hose connection to apply vacuum.
Specifications
- Column Format:Preparative
- Ext.Ø:60 mm
- Ø int.:60.00 mm
- Description:Chromatography Column, Modified
- Length:400 mm
- Column hardware:Glass
- [ST] joint size:24/40
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



