Chromatography Columns, Spherical Joint, ChemScience
Chromatography Column, Spherical Joints, Teflon® Stopcock, Preparative, Glass, 73.00 mm, 457 mm, 80 mm, 50/30, 4 mm
Catalog # CA10201-090
Supplier: CHEM SCIENCE INC CA
Supplier #: CS-C0195804
Chromatography Columns, Spherical Joint, ChemScience
Catalog # CA10201-090
Supplier: CHEM SCIENCE INC CA
Jump to:
Product Details & Documents
These columns have a Teflon® stopcock and a spherical joint.
The spherical joint used with pinch clamp makes quick and tight connection under pressure for flash chromatography.
Specifications
- Column Format:Preparative
- Ext.Ø:80 mm
- Ø int.:73.00 mm
- Description:Chromatography Column, Spherical Joints, Teflon® Stopcock
- Length:457 mm
- Column hardware:Glass
- [ST] joint size:50/30
- Stopcock size:4 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



