Chromatography Columns, Spherical Joint, ChemScience
Chromatography Column, Spherical Joints, Teflon® Stopcock, Preparative, Glass, 73.00 mm, 254 mm, 80 mm, 50/30, 4 mm
Catalog # CA10201-086
Supplier: CHEM SCIENCE INC CA
Supplier #: CS-C0195802
Chromatography Columns, Spherical Joint, ChemScience
Catalog # CA10201-086
Supplier: CHEM SCIENCE INC CA
Jump to:
Product Details & Documents
These columns have a Teflon® stopcock and a spherical joint.
The spherical joint used with pinch clamp makes quick and tight connection under pressure for flash chromatography.
Specifications
- Column Format:Preparative
- Ext.Ø:80 mm
- Ø int.:73.00 mm
- Description:Chromatography Column, Spherical Joints, Teflon® Stopcock
- Length:254 mm
- Column hardware:Glass
- [ST] joint size:50/30
- Stopcock size:4 mm



