Chromatography Columns, Spherical Joint, ChemScience
Chromatography Column, Spherical Joints, Teflon® Stopcock, Preparative, Glass, 53.00 mm, 203 mm, 46 mm, 50/30, 4 mm
CA10201-074
: CS-C0195601
These columns have a Teflon® stopcock and a spherical joint.
The spherical joint used with pinch clamp makes quick and tight connection under pressure for flash chromatography.
- Column Format:Preparative
- Ext.Ø:46 mm
- Ø int.:53.00 mm
- Description:Chromatography Column, Spherical Joints, Teflon® Stopcock
- Length:203 mm
- Column hardware:Glass
- [ST] joint size:50/30
- Stopcock size:4 mm



