Chromatography Columns, Spherical Joint, ChemScience
Chromatography Column, Spherical Joints, Teflon® Stopcock, Semi-preparative, Glass, 13.00 mm, 203 mm, 17 mm, 35/20, 2 mm
CA10201-044
: CS-C0195171
These columns have a Teflon® stopcock and a spherical joint.
The spherical joint used with pinch clamp makes quick and tight connection under pressure for flash chromatography.
- Column Format:Semi-preparative
- Ext.Ø:17 mm
- Ø int.:13.00 mm
- Description:Chromatography Column, Spherical Joints, Teflon® Stopcock
- Length:203 mm
- Column hardware:Glass
- [ST] joint size:35/20
- Stopcock size:2 mm



