Chromatography Columns, Plain, ChemScience
Chromatography Column, Plain, Teflon® Stopcock, Preparative, Glass, 40.00 mm, 203 mm, 46 mm, 2 mm
Catalog # CA10200-824
Supplier: CHEM SCIENCE INC CA
Supplier #: CS-C0364620
Jump to:
Product Details & Documents
These columns have a Teflon® stopcock and a reinforced beaded top.
Specifications
- Column Format:Preparative
- Ext.Ø:46 mm
- Ø int.:40.00 mm
- Description:Chromatography Column, Plain, Teflon® Stopcock
- Length:203 mm
- Column hardware:Glass
- Stopcock size:2 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



