Chromatography Columns, Plain, ChemScience
Chromatography Column, Plain, Teflon® Stopcock, Semi-preparative, Glass, 13.00 mm, 203 mm, 17 mm, 2 mm
Catalog # CA10200-800
Supplier: CHEM SCIENCE INC CA
Supplier #: CS-C0361720
Jump to:
Product Details & Documents
These columns have a Teflon® stopcock and a reinforced beaded top.
Specifications
- Column Format:Semi-preparative
- Ext.Ø:17 mm
- Ø int.:13.00 mm
- Description:Chromatography Column, Plain, Teflon® Stopcock
- Length:203 mm
- Column hardware:Glass
- Stopcock size:2 mm



