Cryogenic Storage Labels, Argos Technologies
Cryo labels, dots, Yellow, 0.5 - 1.5 ml tubes, 9.5×9.4 mm (0.38×0.37")
Catalog # 30618-667
Supplier: Antyila Scientific
Supplier #: 04396-89
Jump to:
Product Details & Documents
Argos PolarSafe™ dots and labels are made from chemically inert polyester with a unique adhesive formulated to adhere to laboratory glass and plastic ware.
- Label holder temperature range: –60 to 70 °C
These unique labels will not only withstand conventional freezing (–80 °C) but can also be used for most cryogenic storage applications (vapor phase nitrogen storage at –196 °C). No need for separate labeling solutions for your cryo-preservation units and your ultra low freezers. The labels can even be used in incubators.
Documents
Freezerlabels
Manual
Specifications
- For Use With:0.5 - 1.5 ml tubes
- Color:Yellow
- Description:Cryo labels, dots
- Dimensions:9.5×9.4 mm (0.38×0.37")
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



