Pitcher/Beaker, Sklar
Product Details & Documents
Stainless Steel Beaker may be used for a variety of things, including use in the laboratory, or holding sterilized instruments in solution until their use in specific procedures.
Specifications
- Ext.Ø:175 mm (6⅞ ")
- Capacity:4000 ml (135 oz.)
- Description:Pitcher/Beaker with Handle
- Height:226 mm (8⅞")
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



