Eisco® Frog Dissection Models
Frog Dissection With Open Back, 1, 20 cm, 42 cm, 59 cm
Catalog # 470136-024
Supplier: Wards
Supplier #: ZM0110
Jump to:
Product Details & Documents
Guide students through dissection with this representation of the common frog. Designed in three-dimensions, the models show a dorsal view and all internal viscera.
- Study the circulatory, urinary system, and more in detail
- The basic version shows basic structures related to the circulatory and urinary systems
The larger, open back version shows greater detail additional organs, and also includes a cut away region on the dorsal side exposing the brain, spine and nerves.
Documents
Specifications
- Description:Frog Dissection With Open Back
- Height:59 cm
- Length:42 cm
- Width:20 cm
- No. of parts:1
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



