VWR® Wire Carts with Round Posts
1200 lbs., 60", 60", 18", 92 lbs.
Catalog # CA89410-030
Supplier: VWR International
Jump to:
Product Details & Documents
Feature bright chrome-plated wire shelves and corner posts.
- Chrome-plated construction
- Round post design
- Adjustable in increments
- Exceptionally durable
Shelves have truss-reinforced edges for exceptional durability. Shelves are adjustable in 5.1 cm (2") increments. Carts can support up to 544kg (1200lbs.) when weight is evenly distributed.
Ordering information: Supplied with four shelves, four corner posts, and four 12.7 cm (5") swivel casters.
Documents
Specifications
- Depth:18"
- Width:60"
- Height:60"
- Shipping weight:92 lbs.
- Load capacity:1200 lbs.
Accessories
Product Information
- Catalog #MaterialColorAvailabilityPrice
- Horizontal triple glove box holder
Product Information
- Catalog #ColorFor Use WithAvailabilityPrice
- Sanitizer holder, 1 gal., Metroseal gray epoxySanitizer holder, 1 gal., Metroseal gray epoxy76423-248GreySmartWall and Super Erecta shelvingLog in for availabilityEach - $78.40
Product Information
- Catalog #MaterialColorAvailabilityPrice
- Horizontal single glove box holder
Product Information
- Catalog #ColorFor Use WithAvailabilityPrice
- Sanitizer holder, 2 L, Metroseal gray epoxySanitizer holder, 2 L, Metroseal gray epoxy76423-250GreySmartWall and Super Erecta shelvingLog in for availabilityEach - $72.10
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



