Distimatic Automatic Modules, Heidolph
Product Details & Documents
For unattended and continuous use- Including automatic drainage of residue.
Automatic solvent supply of the evaporating flask: Filling level in the evaporating flask is measured by a sensor. Required filling level can be set individually. The recharge of the product under vacuum is valve controlled, A sensor measures the filling level of the storage tank and stops the distillation process as soon as the liquid is completely evaporated.
Automatic discharge of condensate: A valve matrix controls the continuous discharge of the condensate from the system into a temporary storage flask. Afterwards the collect condensate will be discharged into the collecting tank by a diaphragm pump.
End of distillation process: The process can be terminated automatically after the evaporation is completed or manually at any time by the operator.
Automatic drainage of residue: The residue in the evaporating flask will be drained into a collecting tank. Afterwards the process starts again automatically by refilling the evaporating flask.
Save time distilling large volumes in a continuous and unattended manner overnight and during the weekend.
Specifications
- Description:Hei-VAP Industrial Distimatic Automatic Module including Residue Extraction and Glass Set R
- For use with:Hei-VAP Industrial and LR20 (unit compatible)
- Cat. No.:CA10145-648
- Protection class:IP 54 (DIN EN 60529)
- Dimensions:300 x 200 x 120 mm
- Electrical:115V
- Power:3500W (Total power multiple switched socket)
- Weight:5 kg
- Noise level:<80 db(A)
- Display:digital
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



