Adapt-A-Rack® Multi-Tube Racks
Blue/Green Combo, 4+4, 12 - 30 mm, 7 - 50 ml, 181×56×76 mm
10126-376
: HS120184
Adapt-A-Rack® are capable of holding different sized tubes in each available slot as the well literally adapts to hold the contents firmly in an upright position.
- Made of POM
- Racks can be linked together for additional holding capacity
- Open sides allow for label viewing
- Flat base to hold tubes upright
- Available in solid or a combination of colors for easy coding identification
- Autoclavable
They can be linked together for additional holding capacity. Multiple colors can be combined to create a larger rack system. Each rack will accommodate four tubes.
- No. of Holes:4+4
- Color:Blue/Green Combo
- Dimensions:181×56×76 mm
- For tube O.D.:12 - 30 mm
- For tubes:7 - 50 ml



