Adapt-A-Rack® Multi-Tube Racks
Yellow, 4, 12 - 30 mm, 7 - 50 ml, 181×56×76 mm
10126-328
Supplier #: HS120190
Adapt-A-Rack® are capable of holding different sized tubes in each available slot as the well literally adapts to hold the contents firmly in an upright position.
- Made of POM
- Racks can be linked together for additional holding capacity
- Open sides allow for label viewing
- Flat base to hold tubes upright
- Available in solid or a combination of colors for easy coding identification
- Autoclavable
They can be linked together for additional holding capacity. Multiple colors can be combined to create a larger rack system. Each rack will accommodate four tubes.
- No. of Holes:4
- Color:Yellow
- Dimensions:181×56×76 mm
- For tube O.D.:12 - 30 mm
- For tubes:7 - 50 ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



