VWR® Automatic Self-Zero Burets with Stopcocks, Class A, Serialized
50 ml, 0.10 ml, 29/42, 2000 ml, Fluoropolymer resin
Supplier: VWR International
VWR® Automatic Self-Zero Burets with Stopcocks, Class A, Serialized
Catalog # 10124-018
Supplier: VWR International
Jump to:
Product Details & Documents
Made from borosilicate 3.3 expansion glass.
- Borosilicate glass fabrication
- Automatically self-zero
Buret assembly features a precision-grade white scale. Supplied with reservoir bottle, stopcock, and rubber bulb.
: Burets come with individual certificate of compliance.
Certificates
Search by Lot NumberSpecifications
- Graduation Interval:0.10 ml
- Capacity:50 ml
- Reservoir capacity:2000 ml
- Stopcock type:Fluoropolymer resin
- Joint size:29/42
- Cat. No.:10124-018
- Certification:Individual



