VWR® Automatic Self-Zero Burets with Stopcocks, Class A, Serialized
25 ml, 0.10 ml, 24/20, 1000 ml, Fluoropolymer resin
Supplier: VWR International
VWR® Automatic Self-Zero Burets with Stopcocks, Class A, Serialized
Catalog # 10124-016
Supplier: VWR International
Jump to:
Product Details & Documents
Made from borosilicate 3.3 expansion glass.
- Borosilicate glass fabrication
- Automatically self-zero
Buret assembly features a precision-grade white scale. Supplied with reservoir bottle, stopcock, and rubber bulb.
: Burets come with individual certificate of compliance.
Certificates
Search by Lot NumberSpecifications
- Graduation Interval:0.10 ml
- Capacity:25 ml
- Reservoir capacity:1000 ml
- Stopcock type:Fluoropolymer resin
- Joint size:24/20
- Cat. No.:10124-016
- Certification:Individual
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



