VWR® Automatic Self-Zero Burets with Stopcocks, Class A, Serialized
25 ml, 0.10 ml, 24/20, 1000 ml, Glass
Supplier: VWR International
VWR® Automatic Self-Zero Burets with Stopcocks, Class A, Serialized
Catalog # 10124-010
Supplier: VWR International
Jump to:
Product Details & Documents
Made from borosilicate 3.3 expansion glass.
- Borosilicate glass fabrication
- Automatically self-zero
Buret assembly features a precision-grade white scale. Supplied with reservoir bottle, stopcock, and rubber bulb.
: Burets come with individual certificate of compliance.
Documents
Certificates
Search by Lot NumberSpecifications
- Graduation Interval:0.10 ml
- Capacity:25 ml
- Reservoir capacity:1000 ml
- Stopcock type:Glass
- Joint size:24/20
- Cat. No.:10124-010
- Certification:Individual



