Order Entry
Canada
Orders LinkContactUsLinkComponent
VWR® Automatic Self-Zero Burets with Stopcocks, Class A, Serialized

VWR® Automatic Self-Zero Burets with Stopcocks, Class A, Serialized

10 ml, 0.05 ml, 24/40, 1000 ml, Glass
Catalog # 10124-008
Supplier:   VWR International
VWR® Automatic Self-Zero Burets with Stopcocks, Class A, Serialized
Catalog # 10124-008
Supplier:  VWR International
VWR® Automatic Self-Zero Burets with Stopcocks, Class A, Serialized
VWR® Automatic Self-Zero Burets with Stopcocks, Class A, Serialized

10 ml, 0.05 ml, 24/40, 1000 ml, Glass

Price
$1,030.89
New Customer Promotional Price
Log in for availability
Each Case of 2
Product Details & Documents

Made from borosilicate 3.3 expansion glass.

  • Borosilicate glass fabrication
  • Automatically self-zero

Buret assembly features a precision-grade white scale. Supplied with reservoir bottle, stopcock, and rubber bulb.

Ordering information: Burets come with individual certificate of compliance.

Documents

Specifications
  • Graduation Interval:
    0.05 ml
  • Capacity:
    10 ml
  • Reservoir capacity:
    1000 ml
  • Stopcock type:
    Glass
  • Joint size:
    24/40
  • Cat. No.:
    10124-008
  • Certification:
    Individual
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.