Order Entry
Canada
Orders LinkContactUsLinkComponent
 

EXP® Guard Columns

EXP®Guard Column Cartridge 4.6 µm, Guard column, SCX, 4.6 µm, 4.60 mm, 10 mm, Silica
  10122-746
 :   Optimize
 :  15-04699-HK
EXP® Guard Columns
  10122-746
 :  Optimize
EXP® Guard Columns
EXP® Guard Columns

EXP®Guard Column Cartridge 4.6 µm, Guard column, SCX, 4.6 µm, 4.60 mm, 10 mm, Silica

 
$2,054.20
   
Pack of 3 (1/Itm/Bx)
 

The EXP® Guard Column cartridge system is rated to 15,000 psi with hand-tight replaceable cartridges.

  • Rated for routine use at 15000 psi (1000 bar)
  • 1.4 μl Swept Volume (excluding packed bed)
  • Low-volume/ low-dispersion cartridges
  • Provides effective protection with negligible effects
  • Hand-tight guard replacement - no tools required

This unique design connects directly to any UHPLC column with the auto-adjusting Titanium Hybrid Ferrule and EXP® Fittings, providing repeated zero-dead-volume connections and easy adjustability between various column types. Free-Turn¨ architecture allows the user to change cartridges by hand without breaking fluid connections on the holder inlet/ outlet. The combination of low-dispersion and ultra high-pressure capabilities provides effective protection with negligible effects on retention time, plate count, and peak shape. For use with EXP® Direct Connect Holder 15-02-03956 and EXP® In-Line Holder 15-02-03946.

 : Custom packing available.

 : Includes 3 uni-directional cartridges.

 
  • Column Format:
    Guard column
  • Ø int.:
    4.60 mm
  • Particle Size:
    4.6 µm
  • Description:
    EXP®Guard Column Cartridge 4.6 µm
  • Length:
    10 mm
  • Packing material:
    Silica
  • Phase:
    SCX