OPTI-TRAP™ Holders
OPTI-TRAP™ Manual trap holder kit for capillary trap cartridges, 0.5 µl
Catalog # 10122-682
Supplier: Optimize
: 10-02-04749
Jump to:
Product Details & Documents
The OPTI-TRAP™ is a bi-directional trap cartridge system which is used individually or in a series for sample concentration and purification.
- For use up to 1500psi (100bar)
- Low back pressure, for syringe loading/eluting or on-line trapping applications when plumbed into sample injection valve
- Titanium and CTFE for Chemical and Biocompatibility
- Bidirectional for easy flushing and regeneration of the bed
- Three bed sizes: 50 μl, 5.0 μl and 0.5 μl
The OPTI-TRAP system features a durable biocompatible trap holder assembly made of either PEEK (capillary configuration) or stainless steel with a PEEK flow path (micro and macro configurations). OPTI-TRAPs feature low back pressure and are loaded and eluted manually with a syringe or on-line when plumbed into the sample injection valve. OPTI-TRAPs include titanium frits for full biocompatibility.
: Custom packing available.
Specifications
- Capacity:0.5 µl
- Description:OPTI-TRAP™ Manual trap holder kit for capillary trap cartridges