CryoClear™ Cryogenic Vials, External Threads, Globe Scientific
4.00 ml, Round bottom, self-standing, Yes, Sterile
Catalog # 10118-716
Supplier: Globe Scientific
Supplier #: 3014
CryoClear™ Cryogenic Vials, External Threads, Globe Scientific
Catalog # 10118-716
Supplier: Globe Scientific
Jump to:
Product Details & Documents
Innovation to protect precious samples.
- Non-pyrogenic, non-cytotoxic, non-mutagenic, heavy metals free, BSE/TSE free
- RNase, DNase, ATP, and Human DNA free
- Tamper evident packaging
- Autoclavable
The best and most leak-resistant cryogenic vials available for the long-term storage of your precious samples at temperatures as low as –196 °C.
The vials feature an innovative screw cap that is co-molded with a layer of thermoplastic elastomer (TPE). This special process provides the leak-proof benefits of an O-ring, while eliminating the risk of contamination and sample loss associated with the use of separate O-rings.
Each vial is printed with a unique barcode that may be used for automated data collection, accurate sample inventory or to conceal the sample's identity.
Packaging: Packaged in tamper-evident bags of 50.
Caution: Not for use in the liquid phase of liquid nitrogen.
Documents
Certificates
Search by Lot NumberGlobe_Scientific_CryoClear_Cryogenic_Vials_Brochure VWR Labvitals
Product Literature
Specifications
- Cap included:Yes
- Sterility:Sterile
- Capacity:4.00 ml
- Bottom style:Round bottom, self-standing



