Order Entry
Canada
Orders LinkContactUsLinkComponent
CryoClear™ Cryogenic Vials, Internal Threads, Globe Scientific

CryoClear™ Cryogenic Vials, Internal Threads, Globe Scientific

1.00 ml, Conical bottom, self-standing, Yes, Sterile
Catalog # 10118-678
Supplier:   Globe Scientific
Supplier #:  3001
CryoClear™ Cryogenic Vials, Internal Threads, Globe Scientific
Catalog # 10118-678
Supplier:  Globe Scientific
CryoClear™ Cryogenic Vials, Internal Threads, Globe Scientific
CryoClear™ Cryogenic Vials, Internal Threads, Globe Scientific

1.00 ml, Conical bottom, self-standing, Yes, Sterile

Price
$536.50
New Customer Promotional Price
Log in for availability
Case of 500
Product Details & Documents

Innovation to protect precious samples.

  • Non-pyrogenic, non-cytotoxic, non-mutagenic, heavy metals free, BSE/TSE free
  • RNase, DNase, ATP, and Human DNA free
  • Tamper evident packaging
  • Autoclavable

The best and most leak-resistant cryogenic vials available for the long-term storage of your precious samples at temperatures as low as –196 °C.

The vials feature an innovative screw cap that is co-molded with a layer of thermoplastic elastomer (TPE). This special process provides the leak-proof benefits of an O-ring, while eliminating the risk of contamination and sample loss associated with the use of separate O-rings.

Each vial is printed with a unique barcode that may be used for automated data collection, accurate sample inventory or to conceal the sample's identity.

Packaging: Packaged in tamper-evident bags of 50.

Caution: Not for use in the liquid phase of liquid nitrogen.

Specifications
  • Cap included:
    Yes
  • Sterility:
    Sterile
  • Capacity:
    1.00 ml
  • Bottom style:
    Conical bottom, self-standing
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.