Order Entry
Canada
Orders LinkContactUsLinkComponent
 

VortaMix Mini Vortexer, Argos Technologies

Argos Mini Vortexer, US Adapter, 4.5 mm
Catalog # 10118-092
Small Business Enterprise
Supplier:   Antyila Scientific
 :  04397-27
VortaMix Mini Vortexer, Argos Technologies
Catalog # 10118-092
Supplier:  Antyila Scientific
Small Business Enterprise
VortaMix Mini Vortexer, Argos Technologies
VortaMix Mini Vortexer, Argos Technologies

Argos Mini Vortexer, US Adapter, 4.5 mm

Price
$587.57
New Customer Promotional Price
Log in for availability
Each
Product Details & Documents

The Vortamix Mini Vortexer from Argos Technologies is an unbelievably compact, yet powerful instrument engineered to mix tubes quickly and easily

The standard unit comes with a red rubber gasket cap, but blue, green and purple colored caps are offered separately

Despite its small size and weight, the Vortamix offers an excellent mixing speed of 3,000 rpm.

The vortexing motion is activated by placing a tube on the gasket cap and then pressing down lightly. The innovative design of the gasket cap allows centrifuge and test tubes up to 30 mm in diameter to be mixed with very little effort – including 50mL conical tubes.

 : The Vortamix is CE marked and has and IP rating of DIN EN 60529.

 : This new instrument comes with a 2 year warranty.

Specifications
  • Description:
    Argos Mini Vortexer, US Adapter
  • Orbit:
    4.5 mm
  • Cat. No.:
    10118-092
  • Speed:
    3,000 rpm
  • Dimensions:
    95 x 85 mm
  • Weight:
    0.55 kg
  • Operating temperature:
    5...40 °C
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Argos Head Adapter, Red
    Argos Head Adapter, Red
    10118-096
    Log in for availability
    Each - $29.32

Product Information

  • Catalog #
    Availability
    Price
  • Argos Head Adapter, Blue
    Argos Head Adapter, Blue
    10118-098
    Log in for availability
    Each - $30.64

Product Information

  • Catalog #
    Availability
    Price
  • Argos Head Adapter, Purple
    Argos Head Adapter, Purple
    10118-102
    Log in for availability
    Each - $30.64