Acetone
Product Details & Documents
Density : 0.8 g/mL
Boiling Point: 56°C
Solubility: Miscible with Water, Alcohol, Ether and Chloroform
Synonyms: 2-Propanone, Dimethyl Ketone, Solvent
Shelf Life: 36 Months
Note: The chemical specifications for some items on this product page may differ from the specifications listed above. For more information, consult the Safety Data Sheet or contact your Ward's representative.
Delivery information: This product is designed for educational and teaching laboratories, and no certificate of analysis is available.
Caution: The product is flammable and toxic.
Documents
TDS Acetone
Datasheet
VWR GHS Compliance Letter (US)
Additional Product Details
Specifications
Specifications
- Description:Acetone
- Size:4 L
- Chemical/physical specifications:Solution
- Grade:Laboratory
- Cat. No.:470300-068
- Environmental certification:Chem21 solvent selection guide recommended after discussion
- Environmentally Preferable:Safer Human and Environmental Health
Specifications
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.



