Order Entry
Canada
Orders LinkContactUsLinkComponent
Reacti-Vial™ Small Reaction Vials

Reacti-Vial™ Small Reaction Vials

Vial, inside Ø 11 mm, thread style 425-13, 0.30 ml, 13×32 mm, Clear, Yes, 13-425
Catalog # 10055-166
Reacti-Vial™ Small Reaction Vials
Catalog # 10055-166
Supplier:  
Reacti-Vial™ Small Reaction Vials
Reacti-Vial™ Small Reaction Vials

Vial, inside Ø 11 mm, thread style 425-13, 0.30 ml, 13×32 mm, Clear, Yes, 13-425

Discontinued
Product Details & Documents

These small reaction vials have an internal cone designed to make small-sample collection and handling easy and convenient. The cone feature is particularly useful for removing small quantities of sample with a syringe.

  • Extra thick glass wall magnifies the sample ideal for observing chemical reactions
  • Amber vials are light-sensitive to well protect the compounds

These vials are ideal for residue isolation, derivative preparation, maximum sample retrieval, moisture protection, sample storage, purification, precipitations, centrifugations and solvent separations.

Delivery information: Vials are supplied complete with open-top screw caps and teflon/rubber laminated discs.

Specifications
  • Cap included:
    Yes
  • Cap Size:
    13-425
  • Capacity:
    0.30 ml
  • Color:
    Clear
  • Description:
    Vial, inside Ø 11 mm, thread style 425-13
  • Diameter ×H:
    13×32 mm