Reacti-Vial™ Small Reaction Vials
Product Details & Documents
These small reaction vials have an internal cone designed to make small-sample collection and handling easy and convenient. The cone feature is particularly useful for removing small quantities of sample with a syringe.
- Extra thick glass wall magnifies the sample ideal for observing chemical reactions
- Amber vials are light-sensitive to well protect the compounds
These vials are ideal for residue isolation, derivative preparation, maximum sample retrieval, moisture protection, sample storage, purification, precipitations, centrifugations and solvent separations.
Delivery information: Vials are supplied complete with open-top screw caps and teflon/rubber laminated discs.
Specifications
- Cap included:Yes
- Cap Size:8-425
- Capacity:0.10 ml
- Color:Clear
- Description:Vial, inside Ø 8 mm, thread style 425-8
- Diameter ×H:12×32 mm
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



