Order Entry
Canada
Orders LinkContactUsLinkComponent
API Precision Combined Form Hydrometer, Thermco

API Precision Combined Form Hydrometer, Thermco

RANGE 30/50 X 0.2, 15"
Catalog # 10053-582
Supplier:   Thermco
Supplier #:  GW6004S
API Precision Combined Form Hydrometer, Thermco
Catalog # 10053-582
Supplier:  Thermco
API Precision Combined Form Hydrometer, Thermco
API Precision Combined Form Hydrometer, Thermco

RANGE 30/50 X 0.2, 15"

Price
$134.30
Log in for availability
Each
Product Details & Documents

Precison API combined form hydrometers made to meet API specifications, which incorporate a thermometer in the hydrometer

The temperature standardization is 60/60F. The hydrometers will perform with the same accuracy as the ASTM hydrometers with mercury thermometers.

The thermometer is made with a non-mercury, blue spirit, has a range of 0 to 150 degrees farenheit and mounted in the body of the hydrometer. Length of the hydrometer is 15 inches.

Used to measure the density according to API degree scale for petroleum applications.

Certifications: ASTM approved/ISO17025/Statement of Compliance and Traceability.

Specifications
  • Temperature range:
    RANGE 30/50 X 0.2
  • Length:
    15"