Order Entry
Canada
Orders LinkContactUsLinkComponent
API Precision Short Plain Form Hydrometer, Thermco

API Precision Short Plain Form Hydrometer, Thermco

19...31, 6", 0.2
Catalog # 10053-286
Supplier:   Thermco
Supplier #:  GW2503
API Precision Short Plain Form Hydrometer, Thermco
Catalog # 10053-286
Supplier:  Thermco
API Precision Short Plain Form Hydrometer, Thermco
API Precision Short Plain Form Hydrometer, Thermco

19...31, 6", 0.2

Price
$75.19
Log in for availability
Each
Product Details & Documents

Precison API plain form hydrometers made to meet API specifications, which do not incorporate a thermometer in the hydrometer

The temperature standardization is 60/60F. The hydrometers will perform with the same accuracy as the ASTM hydrometers.

Length of the hydrometer is 6 inches.

Used to measure the density according to API degree scale for petroleum applications.

Certifications: ASTM approved/ISO17025/Statement of Compliance and Traceability.

Specifications
  • Length:
    6"
  • Range:
    19...31
  • Subdivisions:
    0.2
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.