Order Entry
Canada
Orders LinkContactUsLinkComponent
ASTM/API Precision Plain Form Hydrometer, Thermco

ASTM/API Precision Plain Form Hydrometer, Thermco

7H, 59...71, 330 mm, 0.1
Catalog # 10053-158
Supplier:   Thermco
Supplier #:  GW007H
ASTM/API Precision Plain Form Hydrometer, Thermco
Catalog # 10053-158
Supplier:  Thermco
ASTM/API Precision Plain Form Hydrometer, Thermco
ASTM/API Precision Plain Form Hydrometer, Thermco

7H, 59...71, 330 mm, 0.1

Price
$66.93
Log in for availability
Each
Product Details & Documents

Precison ASTM plain form hydrometers made to meet ASTM and API specifications, which do not incorporate a thermometer in the hydrometer

The temperature standardization is 60/60F. The hydrometer scale division are 0.1 degrees.

Tall form, 330mm, have 12 degree ranges; Short form, 163mm, have 6 degree ranges.

Used to measure the density according to API degree scale for petroleum applications.

Certifications: ASTM approved/ISO17025/Statement of Compliance and Traceability.

Specifications
  • Length:
    330 mm
  • Model:
    7H
  • Range:
    59...71
  • Subdivisions:
    0.1
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.