ASTM/API Precision Plain Form Hydrometer, Thermco
4H, 29...41, 330 mm, 0.1
10053-152
: Thermco
Fournisseur #: GW004H
Precison ASTM plain form hydrometers made to meet ASTM and API specifications, which do not incorporate a thermometer in the hydrometer
The temperature standardization is 60/60F. The hydrometer scale division are 0.1 degrees.
Tall form, 330mm, have 12 degree ranges; Short form, 163mm, have 6 degree ranges.
Used to measure the density according to API degree scale for petroleum applications.
Certifications: ASTM approved/ISO17025/Statement of Compliance and Traceability.
- Length:330 mm
- Model:4H
- Range:29...41
- Subdivisions:0.1



