Axygen® Prebarcoded PCR Plates, Corning
PCR plates, for ABI systems, 96, Standard, Semi-Skirted, 0,200 ml, Clear, Yes
Supplier: Corning
Supplier #: PCR-96-AB-C-PBC
Axygen® Prebarcoded PCR Plates, Corning
Catalog # 10032-806
Supplier: Corning
Product available on GSA Advantage®
Jump to:
Product Details & Documents
Axygen® prebarcoded PCR plates are manufactured to stringent specifications under strict process controls.
Plates are manufactured from 99.9% pure virgin polypropylene. Barcode is located on the long side of the plate between well H1-H12. Plates are certified RNase-/DNase-free, and nonpyrogenic. 96-Well and 384-Well options are available.
They are assembled via automation to ensure consistent performance and quality. Ultra-thin and consistent wall thickness allows precise thermal transfer.
Documents
Certificates
Search by Lot NumberCorning Axygen® Brand Equipment Product Selection Guide
Product Literature
Specifications
- No. of wells:96
- Profile:Standard
- Skirt:Semi-Skirted
- Well Color:Clear
- Well volume:0,200 ml
- Description:PCR plates, for ABI systems
- Barcoded:Yes
- Cat. No.:10032-806
- Environmental certification:I-RECs, ISO 14001 - Reynosa
- Environmentally Preferable:Low Manufacturing Impact
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



