Order Entry
Canada
Orders LinkContactUsLinkComponent
EXP® Analytical Column Hardware

EXP® Analytical Column Hardware

EXP® analytical column hardware, Analytical, 3.00 mm, 50 mm
Catalog # 89522-262
Supplier:   Optimize
Supplier #:  15-70-04476
EXP® Analytical Column Hardware
Catalog # 89522-262
Supplier:  Optimize
EXP® Analytical Column Hardware
EXP® Analytical Column Hardware

EXP® analytical column hardware, Analytical, 3.00 mm, 50 mm

Price
$884.58
Log in for availability
Each
Product Details & Documents

The cartridge-based EXP® analytical column system is designed for superior chromatographic analysis with each injection rated for routine use up to 20000 psi.

  • Hardware rated to 20000+ psi (1400+ bar)
  • Hand-Tight, no tools required
  • Cartridge-based fFormat
  • Repeated column performance
  • Free-Turn® architecture for quick exchanges of columns
  • Quick connect/disconnect
  • Repeated ZDV connections

The new EXP® analytical column holders incorporate Free-Turn® architecture allowing the user to quickly exchange columns, by hand, without breaking any fluid connections. The EXP® analytical column holders are available in two formats: In-Line and direct connect, allowing the user to bypass additional tubing and connect directly to the detector for even greater resolution. Holder kits also include EXP® nuts and titanium hybrid ferrules to ensure repeated zero-dead-volume connections.

The EXP® analytical column hardware is precision machined and held to the highest of specifications to ensure excellent performance and repeatability. EXP® analytical column hardware is available for purchase as empty columns. The column hardware is assembled up to the point of packing, allowing the customer to completely control the resins used, packing processes and testing conditions. Packing fixtures are also available and are compatible with all column dimensions.

Specifications
  • Column Format:
    Analytical
  • Ø int.:
    3.00 mm
  • Description:
    EXP® analytical column hardware
  • Length:
    50 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.