Order Entry
Canada
Orders LinkContactUsLinkComponent
Bin Rails

Bin Rails

Bin rail with brackets, for use with 60"W double bay uprights, bins sold separately, max. load: 110 lbs., quickship available, M30 width, Light grey, 29.21", 3.54"
Catalog # 10027-928
Supplier:   Treston
Supplier #:  US-859151-49
Bin Rails
Catalog # 10027-928
Supplier:  Treston
Bin Rails
Bin Rails

Bin rail with brackets, for use with 60"W double bay uprights, bins sold separately, max. load: 110 lbs., quickship available, M30 width, Light grey, 29.21", 3.54"

Price
$58.89
Log in for availability
Each
Minimum order quantity is 1
Product Details & Documents

Bin rails are used for holding bins.

  • Made from powder coated steel

Mount between uprights according to the module width. It can be mounted straight or tilted 17°.

Ordering information: Bins sold separately. Casters are available and sold separately. Installation is required. Assembly videos available.

Specifications
  • Width:
    29.21"
  • Color:
    Light grey
  • Description:
    Bin rail with brackets, for use with 60"W double bay uprights, bins sold separately, max. load: 110 lbs., quickship available, M30 width
  • Height:
    3.54"
Accessories

Product Information

  • Catalog #
    Load Capacity
    Availability
    Price
  • Lab caster set of 4 (2 locking, 2 non-locking)
    Lab caster set of 4 (2 locking, 2 non-locking)
    89202-110
    660 lbs.
    Log in for availability
    Each - $365.97