Variable Volume Pipettes, Hach
Variable Volume Pipet, 0.2 - 1.0 ml
Catalog # 89501-018
Jump to:
Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
PIPET-VARIABLE VOLUME-.2-1.0ML Catalog #CA11014-356
Product CA11014-356 is a replacement for 89501-018 and has the same packaging and specifications, but may be a different quantity.
Product Details & Documents
Hach's variable volume single-channel, air-displacement pipettes feature robust design, comfortable ergonomics, slim-line tip ejection, and single-handed operation.
Outstanding accuracy with adjustments in 50 L increments (0.05 ml).
Ordering information: Supplied with calibration report and maintenance tool.
Specifications
- Volume:0.2 - 1.0 ml
- Description:Variable Volume Pipet
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



