Plain Microscope Slides, Globe Scientific
Plain slides, ground edges, 90° corners, 1.1 mm, 75×25 mm (3×1")
Catalog # 89500-468
Supplier: Globe Scientific
Supplier #: 1301
Jump to:
Product Details & Documents
Globe Scientific microscope slides are produced from premium glass sheets and offer exceptional quality while providing considerable savings.
- Dimensions: 25×75×1 mm
- Thickness: 1.1 mm
Globe Scientific plain microscope slides are available in three styles. Choose from ground edge, ground edge with safety corners (slightly clipped corners for comfort), or beveled edge with clipped corners. The slides are pre-cleaned and supplied ready for use.
Ordering information: Slides are packaged 72 per box, 20 boxes per case (10 gross).
Specifications
- Description:Plain slides, ground edges, 90° corners
- L×W:75×25 mm (3×1")
- Thickness:1.1 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



