Order Entry
Canada
Orders LinkContactUsLinkComponent
Plain Microscope Slides, Globe Scientific

Plain Microscope Slides, Globe Scientific

Plain slides, ground edges, safety corners, 1.1 mm, 75×25 mm (3×1")
Catalog # 89500-466
Supplier:   Globe Scientific
Supplier #:  1321
Plain Microscope Slides, Globe Scientific
Catalog # 89500-466
Supplier:  Globe Scientific
Plain Microscope Slides, Globe Scientific
Plain Microscope Slides, Globe Scientific

Plain slides, ground edges, safety corners, 1.1 mm, 75×25 mm (3×1")

Price
$62.20
New Customer Promotional Price
Log in for availability
Pack of 72 Case of 1440
Product Details & Documents

Globe Scientific microscope slides are produced from premium glass sheets and offer exceptional quality while providing considerable savings.

  • Dimensions: 25×75×1 mm
  • Thickness: 1.1 mm

Globe Scientific plain microscope slides are available in three styles. Choose from ground edge, ground edge with safety corners (slightly clipped corners for comfort), or beveled edge with clipped corners. The slides are pre-cleaned and supplied ready for use.

Ordering information: Slides are packaged 72 per box, 20 boxes per case (10 gross).

Specifications
  • Description:
    Plain slides, ground edges, safety corners
  • L×W:
    75×25 mm (3×1")
  • Thickness:
    1.1 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.