PYREX® Serological Pipettes, Plugged
Pipet, sterile serological Pyrex®, 2 ml, 0.2 ml, 0.01 ml, Individually Packed
Supplier: Corning
Supplier #: 7077-2N
Jump to:
Product Details & Documents
These sterile, glass pipettes, calibrated to deliver with blow-out; offer long slender tapered tips to make pipetting faster and easier.
Color-coded sizes.
Capacity Negative Grad. Divisions
WLS-69650-C 1.0 ml 0.2 ml 0.01 ml
WLS-69650-G 5.0 ml 1.0 ml 0.1 ml
WLS-69650-H 10.0 ml 2.0 ml 0.01 ml.
Documents
Certificates
Search by Lot NumberSpecifications
- Capacity:2 ml
- Description:Pipet, sterile serological Pyrex®
- Packed:Individually Packed
- Subdivisions:0.01 ml
- Negative graduations:0.2 ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



